Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VXF Series, High Speed Steel, 0.0984 in Depth of Cut
Mfr # 6596766
Zoro # G3792230
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Series
VXF
Overall Length
1.5748 in
Depth of Cut
0.0984 in
Material - Machining
High Speed Steel
Insert Size
120512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6596766
- Zoro #
- G3792230
- UPC #
- 4061779081054
- Country of Origin
- India
Dimensions
- Overall Length
- 1.5748 in
- Depth of Cut
- 0.0984 in
- Insert Size
- 120512
- Max. Cutting Dia.
- 2-1/2 in
- Arbor Dia.
- 1 in
- Hub Outside Dia.
- 1.9685 in
- Wire Rope Length
- 1.5748 in
- Length
- 1.5748 in
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.0984 in, ANSI Code VXF250Z05S100XD12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.