This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M43292
- Zoro #
- G1904987
- UPC #
- -
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 0.4062
- Drill Bit Grouping
- Drill Bit
- Application
- For Cast Iron And Non-Ferrous Materials
- Number of Pieces
- 1
- List Number
- DGJ
- Flute Type
- Spiral
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- Conventional Point
- Material Grade - Machining
- General Purpose
Dimensions
- Overall Length
- 4 1/2 in
- Drill Bit Size
- 1.35 mm
- Shank Dia.
- 13/32 in
- Drill Bit Dimension Type
- Fractional Inch
- Flute Length
- 3 7/8 in
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 3 7/8 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Jobber Length Drill Bit, Drill Bit Size 1.35 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4062, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.