This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M40329
- Zoro #
- G1573993
- UPC #
- -
- Country of Origin
- United States
- Cutting Edge Type
- Single Cut
- Shape
- Ball
- Trade Number
- SD-14
- Shank Material
- Steel
- Type
- Carbide
- Max. RPM
- 80,000
- Item
- Carbide Bur
- Application
- Metal Deburring
- Head Shape
- Ball
Dimensions
- Cutter Dia.
- 3/16"
- Length of Cut
- 1/8 in
- Overall Length
- 2 in
- Shank Size
- 1/4"
- Head Length
- 1/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Carbide Bur, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-14, Head Shape Ball, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.