Widia

Screw Machine Drill Bit, 13.80 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish

Hover or click to zoom Tap to zoom
Key Features
  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Metric
  • Decimal Equivalent: 0.5433
  • Drill Bit Point Angle: 140 Degrees
  • Drill Bit Material: Solid Carbide
  • Drill Bit Finish: AlTiN
  • Shank Type: Straight
  • Flute Type: Helical
See full product details
$254.10

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Widia #TDS451A13800 Specifications

  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 13.80 mm
  • Decimal Equivalent: 0.5433
  • Drill Bit Point Angle: 140 Degrees
  • Drill Bit Material: Solid Carbide
  • Drill Bit Finish: AlTiN
  • Shank Type: Straight
  • Flute Type: Helical
  • Shank Dia.: 14.00 mm
  • Overall Length: 107.00 mm
  • Flute Length: 60.00 mm
  • Coolant Through: Yes
  • Number of Flutes: 2
  • Grade: WM15PD
  • Depth:Dia. Ratio: 3xD
  • Point Type: Conical
  • Sizes Included: 13.80mm
  • List Number: TDS451A
  • Cutting Direction: Right Hand
  • Application: Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
  • Depth x Dia. Ratio: 3xD
  • Coolant Fed: Coolant Through
  • Shank Type - Machining: Straight
  • Finish - Machining: AlTiN
  • Measurement System: Metric
  • Material - Machining: Carbide
  • Country of Origin (subject to change): Germany

Description

Screw Machine Drill Bit, Drill Bit Size 13.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5433

Reviews of Widia #TDS451A13800

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.