This item is Discontinued.

Widia Sq. End Mill, Single End, Carb, 14.00mm D0031400W014S

This item is Discontinued.

Widia

Sq. End Mill, Single End, Carb, 14.00mm (Discontinued)

Mfr # D0031400W014S
Zoro # G3874849
UPC # 4056544633422
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0031400W014S
Zoro #
G3874849
UPC #
4056544633422
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
14.00mm
Length of Cut
14 mm
Shank Dia.
14 mm
Overall Length
75 mm
Milling Dia.
14 mm
Wire Rope Length
75 mm
Length
75 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Series
GP
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
D003/D013
Item
Square End Mill
End Mill Application
Finishing
Spiral Direction
Right Hand
Material Grade - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 14 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 14 mm, Overall Length 75 mm, Shank Dia. 14 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.