This item is Discontinued.
This item is Discontinued.
Sq. End Mill, Single End, Carb, 16.00mm (Discontinued)
Mfr #
D0121600T026S
Zoro #
G3876571
UPC # 4056544402660
Country of Origin India
Category Square End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D0121600T026S
- Zoro #
- G3876571
- UPC #
- 4056544402660
- Country of Origin
- India
Dimensions
- Dimension Type
- Metric
- Milling Diameter
- 16.00mm
- Length of Cut
- 26 mm
- Shank Dia.
- 16 mm
- Overall Length
- 92 mm
- Milling Dia.
- 16 mm
- Wire Rope Length
- 92 mm
- Length
- 92 mm
Description
Square End Mill, 16 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 26 mm, Overall Length 92 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.