This item is Discontinued.

Widia Square End Mill, 0.625 in, Carbide I2S0625W225R

This item is Discontinued.

Widia

Square End Mill, 0.625 in, Carbide (Discontinued)

Mfr # I2S0625W225R
Zoro # G3842259
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I2S0625W225R
Zoro #
G3842259
UPC #
-
Country of Origin
India
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Item
Square End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Style
Square
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Weldon
Finish
TiAlN
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
List Number
I2S
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Inch
Material Grade - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Series
GP
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & reviews