This item is Discontinued.
This item is Discontinued.
Screws Electrical Enclosures, 10 in H, 6 in D, 10 in W, 4, 4X, 12, 13, 304 Stainless Steel (Discontinued)
Mfr #
WA101006GSCSS
Zoro #
G9555108
UPC # 786725880584
Country of Origin United States
Category Electrical Enclosures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA101006GSCSS
- Zoro #
- G9555108
- UPC #
- 786725880584
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4, 4X, 12, 13
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Wall
- Cover Style
- Solid
- Material
- 304 Stainless steel
- Features
- Bodies and covers are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Cover contains a closed cell oil resistent neoprene gasket; Ground stud is located on the inside of the cover; No mounting provisions are provided
- Standards
- cULus
- Application
- Designed for use as a wiring box, junction box, pull box, or terminal box with many indoor and outdoor applications where dust or moisture is a problem.
Dimensions
- Nominal Width
- 10 in
- Nominal Height
- 10 in
- Nominal Depth
- 6 in
- Width
- 10.00"
Description
Screw Cover,N4X,Gasketed,10 x 10 x 6 In.,304 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.