1/4 Turn Latch Electrical Enclosures, 36 in H, 12 in D, 36 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412363612C

  • Zoro # G7230437


product price:  $805.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412363612C
Zoro #
G7230437
UPC #
00786725859276
Country of Origin
Mexico

Dimensions

Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
Usable Opening Depth
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
Ultimate
Interior Panel
Mfr. No. NP3636C, NP3636CG
Standards
CSA Certified, cULus, IEC, UL Listed
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Enclosure Cover Features
1/4 Turn Latch
Metal Gauge
14 ga
Gasket
Seamless Foam-In-Place
IP Rating
IP66
Weight
111 lb.
Capacity
15552 cu.in
Application
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP3636C, NP3636CG
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 12 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 36 in, Interior Panel 34C492, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series Ultimate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.