1/4 Turn Latch Electrical Enclosures, 8 in H, 4 in D, 6 in W, 4, 4X, 12, 304 Stainless Steel
Mfr # BN4080604CHQTSS
Zoro # G9554968
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
4 in
NEMA Enclosure Rating
4, 4X, 12
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BN4080604CHQTSS
Zoro #
G9554968
UPC #
786725883356
Country of Origin
United States
Dimensions
Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
4 in
Width
6.00"
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4, 4X, 12
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Light Grained
Mounting
Wall
Cover Style
Solid
Material
304 Stainless steel
NEMA Rating
4X/IP 66
Features
Series
BN4-CHQTSS
Standards
cULus
Accessory Type
JIC Continuous Hinge,N4X,Qtr Turn,8 x 6 x 4 ",304 SS
Application
Description
JIC Continuous Hinge,N4X,Qtr Turn,8 x 6 x 4 In.,304 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.