Shop WIEGMANN
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Console, Carbon Steel, Box
- Mfr # WC12B
- Zoro # G5213936
product price:Â
$
3,226.99
/ea
Key Features
Material
Carbon Steel
Nominal Length
36 in
Nominal Width
36 in
Nominal Depth
20 in
Box Type
Console Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC12B
- Zoro #
- G5213936
- UPC #
- -
- Country of Origin
- United States
- Item
- Console
- Material
- Carbon Steel
- Box Type
- Console Body
- Color
- Gray
- Certified Listed
- cULus
- Special Features
- Standard
- cULus
- Application
- Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches, etc., can be mounted on sloping control surfaces. Interior components can be mounted on standard back panel and terminal straps. Heavy duty c
- Finish
- Polyester Powder
- Features
- Fabricated from carbon steel; Seams are continuously welded and ground smooth; Removable back panel is provided with the console.; The large sloping control panel is hinged along the bottom edge.
Dimensions
- Nominal Length
- 36 in
- Nominal Width
- 36 in
- Nominal Depth
- 20 in
- Width
- 36.13 in
- Length
- 36.13 in
- Depth
- 20.13 in
- Actual Depth
- 20.13 in
- Actual Width
- 36.13 in
- Actual Height
- 36.130 in
- Height
- 36 in
Description
36 Console
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.