Shop WIEGMANN
See all product information
Create Account
Top, Carbon Steel, Box
- Mfr # WC12T
- Zoro # G0833056
product price:Â
$
1,430.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Nominal Length
6 in
Nominal Width
36 in
Nominal Depth
20 in
Box Type
Console Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC12T
- Zoro #
- G0833056
- UPC #
- -
- Country of Origin
- United States
- Item
- Top
- Material
- Carbon Steel
- Box Type
- Console Top
- Color
- Gray
- Application
- For use with WC12B console.
- Finish
- Polyester Powder
- Certified Listed
- cULus
- Standard
- cULus
- Special Features
- Mounting Type
- Mounting Holes
- Mounting
- Mounting Holes
- Features
- Fabricated from carbon steel; Seams are continuously welded and ground smooth; Closed cell neoprene gasket included
Dimensions
- Nominal Length
- 6 in
- Nominal Width
- 36 in
- Nominal Depth
- 20 in
- Length
- 6.12 in
- Depth
- 20 in
- Width
- 36.13 in
- Actual Depth
- 20.13 in
- Actual Height
- 6.120 in
- Height
- 6 in
- Actual Width
- 36.13 in
Description
36 Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.