Shop WIEGMANN
See all product information
Create Account
Large Nema, Carbon Steel, Electrical Box Type
- Mfr # N1C304209
- Zoro # G0833108
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Nominal Depth
9 in
Box Type
Electrical
Color
Gray
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1C304209
- Zoro #
- G0833108
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Large Nema
- Material
- Carbon Steel
- Box Type
- Electrical
- Color
- Gray
- Application
- Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
- Finish
- Smooth
- Mounting Type
- External Mounting Feet
- Standard
- cULus
- Certified Listed
- cULus
- Mounting
- External Mounting Feet
- Features
Description
42 X 30 X 9 1/4, Large Nema 1 Hinged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.