Shop WIEGMANN

In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel

  • Mfr # C0808
  • Zoro # G3159451

product price: 
$
9.19
/ea

Key Features

Material
Carbon Steel
Nominal Width
12 in
Nominal Depth
9 in
Color
Gray
Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0808
Zoro #
G3159451
UPC #
786725393251
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Depth
9 in
Width
12 in
Length
7.94 in
Depth
7.94 in
Height
12 in
Actual Depth
7.94 in
Actual Width
12 in
Actual Height
12 in

Details

Item
In-Wire Way Connector
Material
Carbon Steel
Color
Gray
Accessory Type
8X8 In Wire Way Connector
Application
For use with HS and S Series wireway.
Finish
Polyester Powder
Features
Carbon steel connector fitting.
Standard
cULus
Certified Listed
cULus

Description

8X8 In Wire Way Connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.