Shop WIEGMANN
See all product information
Create Account
Back Panel, Panel Accessory, Carbon Steel
- Mfr # N1P2436
- Zoro # G0574178
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Nominal Width
23 in
Color
White
Width
22-1/2 in
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1P2436
- Zoro #
- G0574178
- UPC #
- 786725340828
- Country of Origin
- United States
- Item
- Back Panel
- Material
- Carbon Steel
- Color
- White
- Accessory Type
- Back Panel
- Finish
- Smooth Hybrid Paint
- Special Features
- 12 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
- Series
- N1P
- Application
- Used for mounting lightweight control components.
- Mounting Type
- Mounting Holes
- Mounting
- Mounting Holes
- Shape
- Rectangle
- Features
- Fabricated from carbon steel; Painted with white polyester powder
Description
Back Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.