This item is Discontinued.

This item is Discontinued.
Panel, 16 in H x 14 in W, 304 Stainless Steel (Discontinued)
Mfr #
HW-MP1614SS
Zoro #
G6992915
UPC # 786725856626
Country of Origin United States
Category Enclosure Covers & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-MP1614SS
- Zoro #
- G6992915
- UPC #
- 786725856626
- Country of Origin
- United States
Dimensions
- Dimension
- 16 in H x 14 in W
- Height
- 16 in
- Width
- 14 in
Details
- Item - Electrical Enclosure
- Door Enclosure
- Item
- Panel
- Material
- 304 Stainless Steel
- Color
- Stainless Steel
- Series
- Premier,Classic,JIC
- Standards
- cULus
- Weight
- 0.6 lb.
- UL Listed
- Yes
Description
Stainless Steel back panel for the Classic, Premier, and JIC line of enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.