This item is Discontinued.

Wiegmann Panel, 7 in H x 5 in W, 304 Stainless Steel HW-MP806SS

This item is Discontinued.

Wiegmann

Panel, 7 in H x 5 in W, 304 Stainless Steel (Discontinued)

Mfr # HW-MP806SS
Zoro # G6995940
UPC # 786725856572
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW-MP806SS
Zoro #
G6995940
UPC #
786725856572
Country of Origin
United States

Dimensions

Dimension
7 in H x 5 in W
Height
7 in
Width
5 in
Width (In.)
5 in
Actual Height
6.75 in
Actual Width
4.88 in

Details

Item - Electrical Enclosure
Door Enclosure
Item
Panel
Material of Enclosure
Stainless Steel
Material
304 Stainless Steel
Color
Stainless Steel
Series
Premier,Classic,JIC
Standards
cULus
Weight
0.12 lb.
UL Listed
Yes

Description

Stainless Steel back panel for the Classic, Premier, and JIC line of enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.