Back Panel, 7 in. H x 7 in. W, Carbon Steel
- Mfr # HW-MP808CS
- Zoro # G6996887
product price:Â
$
21.59
/ea
Key Features
For Use With
Classic, Premier and JIC line of enclosures
Dimension
7 in. H x 7 in. W
Height
7 in
Width
7 in
Type
Back Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-MP808CS
- Zoro #
- G6996887
- UPC #
- 786725856404
- Country of Origin
- United States
Dimensions
- Dimension
- 7 in. H x 7 in. W
- Height
- 7 in
- Width
- 7 in
- Actual Width
- 6.88 in
- Actual Height
- 6.88 in
Details
- Item
- Back Panel
- For Use With
- Classic, Premier and JIC line of enclosures
- Type
- Back Panel
- Material
- Carbon Steel
- Color
- White
- Standards
- cULus
- Series
- Premier,Classic,JIC
- Weight
- 1 lb.
- Certified Listed
- cULus
- UL Listed
- Yes
Description
Carbon Steel back panel for the Classic, Premier, and JIC line of enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.