Shop WIEGMANN
See all product information
Create Account
Back Panel, 15 in. H x 13 in. W, Stainless Steel
- Mfr # P1614SS
- Zoro # G7334104
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
For Use With
JIC enclosures
Dimension
15 in. H x 13 in. W
Height
15 in
Width
13 in
Type
Back Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1614SS
- Zoro #
- G7334104
- UPC #
- 786725333806
- Country of Origin
- United States
Dimensions
- Dimension
- 15 in. H x 13 in. W
- Height
- 15 in
- Width
- 13 in
- Each - Width
- 12.880 in
- Actual Height
- 14.88 in
- Actual Width
- 12.88 in
Details
- Item
- Back Panel
- For Use With
- JIC enclosures
- Type
- Back Panel
- Mounting
- Mounting Holes
- Material
- Stainless Steel
- Color
- Unpainted
- Application
- For use with JIC enclosures.
- Features
- Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish
- Shape
- Rectangle
- Series
- P
- Mounting Type
- Mounting Holes
- Construction
- Non-Flanged
- Special Features
- Stainless steel panels are 14 gauge. Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.