Replacement Clamp Assembly, Clamp Accessory, Stainless Steel
- Mfr # WAN4XRA
- Zoro # G2602406
product price:Â
$
72.85
/ea
Key Features
Material
Stainless Steel
Nominal Width
1.500 in
NEMA Enclosure Type
4X
Sub-Category
Locking Accessories
For Use With
Wiegmann NEMA 4X Enclosures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAN4XRA
- Zoro #
- G2602406
- UPC #
- 786725702534
- Country of Origin
- United States
- Item
- Replacement Clamp Assembly
- Material
- Stainless Steel
- NEMA Enclosure Type
- 4X
- Sub-Category
- Locking Accessories
- For Use With
- Wiegmann NEMA 4X Enclosures
- NEMA Enclosure Rating
- 4X
- Accessory Type
- Replacement Clamp
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Width
- 1.500 in
Description
Replacement Clamp Assembly, Material Stainless Steel, For Use With Wiegmann NEMA 4X Enclosures, Sub-Category Locking Accessories, NEMA Enclosure Type 4X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.