Shop WIEGMANN
See all product information
Create Account
End Caps, Caps Accessory, Carbon Steel
- Mfr # E0808
- Zoro # G3159460
product price:Â
$
47.45
/ea
Key Features
Material
Carbon Steel
Color
Gray
Width
8 in
Length
1 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E0808
- Zoro #
- G3159460
- UPC #
- 786725393350
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 1 in
- Depth
- 1 in
- Height
- 8 in
- Actual Length
- 1.000 in
Details
- Item
- End Caps
- Material
- Carbon Steel
- Color
- Gray
- Accessory Type
- E0808 End Caps
- Application
- For use with HS and S Series wireway.
- Finish
- Polyester Powder
- Certified Listed
- cULus
- Standard
- cULus
- Features
- Carbon steel endcap fitting with knockouts.
Description
E0808 End Caps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.