Electrical Box Cover, Carbon Steel, Hinged Cover
- Mfr # E1010NK
- Zoro # G0832837
product price:Â
$
23.89
/ea
Key Features
Cover Type
Hinged
Overall Length
1 in
Overall Width
10 in
Material
Carbon Steel
Lid Style
Cover Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1010NK
- Zoro #
- G0832837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Overall Width
- 10 in
- Overall Height
- 10 in
- Overal Depth
- 1 in
Details
- Item
- Box Cover
- Cover Type
- Hinged
- Material
- Carbon Steel
- Lid Style
- Cover Cap
- Color
- Ansi-61 Gray Smooth
- Finish
- Polyester Powder
Description
E1010Nk 10X10 End Covers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.