1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 26 in W, 12, 13, 3R, 4, Steel
- Mfr # N412302608CD
- Zoro # G0592961
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
26 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N412302608CD
- Zoro #
- G0592961
- UPC #
- 786725862672
- Country of Origin
- United States
Dimensions
- Nominal Width
- 26 in
- Nominal Height
- 30 in
- Nominal Depth
- 8 in
- Usable Opening Depth
- 7.88 in
- Cover Material Thickness
- 14 ga
- Body Material Thickness
- 14 ga
- Panel Width
- 22.2 in
- Overall Depth
- 8 in
- Panel Height
- 28.2 in
- Overall Height
- 30 in
- Overall Width
- 26 in
Description
Enclosure, Wall Mount, Hinged Cover Type, NEMA Rating 4 And 12, Material of Construction Carbon Steel, 14 Gauge (Steel), Height 30 In, Width 26 In, Depth 8 In, Finish ANSI 61 Gray Polyester Powder, Keyed Flush Mount 1/4 Turn Latch Type, Polyurethane Foam Gasket, Mounting Holes, Color Gray, Standards UL,CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.