1/4 Turn Latch Electrical Enclosures, 42 in H, 12 in D, 32 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412423212CD

  • Zoro # G8456917


product price:  $1,513.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N412423212CD
Zoro #
G8456917
UPC #
786725862733
Country of Origin
United States

Dimensions

Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
Usable Opening Depth
11.88 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
N412-CD
Enclosure Cover Features
1/4 Turn Semiflush Latch
IP Rating
IP66
Gasket
Seamless Polyurethane Poured in Place
Features
Mounting Holes
Metal Gauge
14 ga
Interior Panel
2VB84
Standards
CSA Certified, cULus, IEC, RoHS Compliant, UL Listed
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without Wiegmann-supplied defeater door handle and handle hardware.
Interior Color
Gray
Includes Knockouts
Knockouts Not Included
Compatible with Panel Model Numbers
NP4230C
Includes Handle
Handle Included
Gasket Material
Polyurethane

Description

Enclosure, Wall Mount, Hinged Cover Type, NEMA Rating 4 And 12, Material of Construction Carbon Steel, 14 Gauge (Steel), Height 42 In, Width 32 In, Depth 12 In, Finish ANSI 61 Gray Polyester Powder, Keyed Flush Mount 1/4 Turn Latch Type, Polyurethane Foam Gasket, Mounting Holes, Color Gray, Standards UL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.