Enclosure Cover, 6 in. H x 14 in. W x 14 in. L, Stainless Steel

  • Mfr # BN4121206CHSSA

  • Zoro # G7336649


product price:  $891.99
/ea
Free Shipping & Returns

Key Features

Dimension
6 in. H x 14 in. W x 14 in. L
Height
6 in
Width
14 in
Knockouts
No
Type
Enclosure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BN4121206CHSSA
Zoro #
G7336649
UPC #
786725842780
Country of Origin
United States

Dimensions

Dimension
6 in. H x 14 in. W x 14 in. L
Height
6 in
Width
14 in
Length
14 in
Depth
14 in
Actual Depth
13.63 in
Actual Height
6.380 in
Each - Width
13.630 in
Actual Width
13.630 in

Details

Item
Enclosure Cover
Knockouts
No
Type
Enclosure
Mounting
External Mounting Feet
Material
Stainless Steel
NEMA Enclosure Type
NEMA 4X
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants.
Cubic Capacity
1176 cu.in
UL Listed
Yes
Mounting Type
External Mounting Feet
Series
BN4-CHSSA
Certified Listed
cULus;IEC
Construction
Continuously Welded Seams
Nema Rating
4X
Number of Doors (Fixed)
1
Standard
cULus;IEC
Latches Type
Clamps
Cover Type
Hinged Cover
Listings
UL, CSA

Description

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminates.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.