Shop WIEGMANN
See all product information
Create Account
Interior Panel, 12 Gangs, Carbon Steel, Back Panel Box Type
- Mfr # WA72P30F1
- Zoro # G5138874
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA72P30F1
- Zoro #
- G5138874
- UPC #
- 786725417544
- Country of Origin
- United States
- Item
- Interior Panel
- Number of Gangs
- 12 Gangs
- Material
- Carbon Steel
- Box Type
- Back Panel
- Color
- White
- Application
- Used to Mount Controls or Devices to Inside Enclosure
- Finish
- Painted
- Sub-Category
- Panel and Panel Accessories
- Gauge
- 12
- Includes
- Mounting Hardware
- For Use With
- Steel Enclosures
- Mounting
- Mounting Hardware
- Shape
- Rectangle
- Mounting Type
- Mounting Hardware
- Features
- Fabricated from carbon steel; Position panels anywhere along horizontal depth-wise mounting channels
- Panel Style
- Back Panel
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Width
- 2 in
- Height
- 60.00"
- Length
- 26 in
- Overall Width
- 26 in
- Material Thickness
- 12 ga
- Overall Height
- 60 in
Description
Interior Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application Used to Mount Controls or Devices to Inside Enclosure, Height 60.00 In., Length 26.00 In., Width 2.00 In., Includes -, 12 Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.