Interior Panel, 12 Gangs, Carbon Steel, Back Panel Box Type
- Mfr # WA72P48F1
- Zoro # G7917734
product price:Â
$
1,147.99
/ea
Key Features
Number of Gangs
12 Gangs
Material
Carbon Steel
Nominal Length
44.00 In.
Box Type
Back Panel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA72P48F1
- Zoro #
- G7917734
- UPC #
- 786725416509
- Country of Origin
- United States
- Item
- Interior Panel
- Number of Gangs
- 12 Gangs
- Material
- Carbon Steel
- Box Type
- Back Panel
- Color
- White
- Gauge
- 12
- Application
- Used to Mount Controls or Devices to Inside Enclosure
- Includes
- Mounting Hardware
- For Use With
- Steel Enclosures
- Sub-Category
- Panel and Panel Accessories
- Finish
- Painted
- Shape
- Rectangle
- Special Features
- Panels for two-door single-access and two-door dual-access freestanding NEMA 12 enclosures. Panels are 10 gauge steel and can be positioned anywhere along horizontal depth-wise mounting channels. Mounting hardware furnished with each panel. Panels are painted with a white smooth hybrid finish.
- Mounting
- Mounting Hardware
- Mounting Type
- Mounting Hardware
- Features
- Fabricated from carbon steel; Position panels anywhere along horizontal depth-wise mounting channels.
- Panel Style
- Back Panel
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Nominal Length
- 44.00 In.
- Width
- 2 in
- Length
- 44 in
- Height
- 60.00"
- Overall Width
- 44 in
- Overall Height
- 60 in
- Material Thickness
- 10 ga
Description
Interior Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application Used to Mount Controls or Devices to Inside Enclosure, Height 60.00 In., Length 44.00 In., Width 2.00 In., Includes -, 12 Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.