Interior Panel, 12 Gangs, Carbon Steel, Back Panel Box Type

  • Mfr # WA90P36F1

  • Zoro # G8019155


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA90P36F1
Zoro #
G8019155
UPC #
786725417629
Country of Origin
United States

Dimensions

Width
2 in
Length
32 in
Height
78.00"
Overall Height
78 in
Overall Width
32 in
Material Thickness
12 ga
Nominal Length
32.00 In.

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Gauge
12
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Finish
Painted
Application
Used to Mount Controls or Devices to Inside Enclosure
For Use With
Steel Enclosures
Mounting
Mounting Hardware
Series
WA-F1
Mounting Type
Mounting Hardware
Shape
Rectangle
Features
Fabricated from carbon steel; Position panels anywhere along horizontal depth-wise mounting channels
Panel Style
Back Panel

Description

Interior Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application Used to Mount Controls or Devices to Inside Enclosure, Height 78.00 In., Length 32.00 In., Width 2.00 In., Includes -, 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.