CAD
Shop WIEGMANN
See all product information
Create Account
Interior Panel, 14 Gangs, Steel, Back Panel Box Type
- Mfr # N1P0808
- Zoro # G2620177
CAD Available
product price:Â
$
8.29
/ea
Key Features
CAD Drawing
Number of Gangs
14 Gangs
Material
Steel
Nominal Length
6 in
Nominal Width
6 in
Box Type
Back Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1P0808
- Zoro #
- G2620177
- UPC #
- 786725341108
- Country of Origin
- United States
Dimensions
- Nominal Length
- 6 in
- Nominal Width
- 6 in
- Height
- 6.25"
- Width
- 6-1/4 in
- Length
- 6-1/4 in
- Actual Width
- 6.25 in
- Actual Height
- 6.25 in
- Overall Width
- 6 in
- Material Thickness
- 14 ga
- Overall Height
- 6 in
Description
Interior Panel, Steel Material, Polyester Powder Finish, Sub-Category Panel and Panel Accessories, Height 6.25 In., Width 6.25 In., 14 Gauge
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.