CAD
Shop WIEGMANN
See all product information
Create Account
Interior Panel, Steel, Back Panel Box Type
- Mfr # N1P0810
- Zoro # G2074493
CAD Available
product price:Â
$
10.89
/ea
Key Features
CAD Drawing
Material
Steel
Nominal Length
8 in
Nominal Width
6 in
Box Type
Back Panel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1P0810
- Zoro #
- G2074493
- UPC #
- 786725341153
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Interior Panel
- Material
- Steel
- Box Type
- Back Panel
- Color
- White
- For Use With
- Mfr. No. N1C081004
- Sub-Category
- Panel and Panel Accessories
- Finish
- Powder Coated
- Mounting Type
- Mounting Holes
- Special Features
- Mounting
- Mounting Holes
- Shape
- Rectangle
- Series
- N1P
- Application
- Used for mounting lightweight control components.
- Features
- Fabricated from carbon steel; Painted with white polyester powder
- Compatible with Series
- N1C, RHC
- Panel Style
- Back Panel
- Shell Material
- Steel
Description
Interior Panel, Steel Material, White Finish, For Use With Mfr. No. N1C081004, Sub-Category Panel and Panel Accessories, Height 8.25 In., Length 6.25 In., Width 6.25 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.