CAD
Shop WIEGMANN
See all product information
Create Account
Interior Panel, 14 Gangs, Steel, Back Panel Box Type
- Mfr # N1P1012
- Zoro # G1728097
CAD Available
product price:Â
$
11.29
/ea
Key Features
CAD Drawing
Number of Gangs
14 Gangs
Material
Steel
Nominal Length
10 in
Nominal Width
8 in
Box Type
Back Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1P1012
- Zoro #
- G1728097
- UPC #
- 786725341252
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Interior Panel
- Number of Gangs
- 14 Gangs
- Material
- Steel
- Box Type
- Back Panel
- Color
- White
- Gauge
- 14
- Finish
- Powder Coated
- Sub-Category
- Panel and Panel Accessories
- For Use With
- Mfr. No. N1C101206, RHC101206
- Application
- Used for mounting lightweight control components.
- Special Features
- Mounting
- Mounting Holes
- Shape
- Rectangle
- Mounting Type
- Mounting Holes
- Features
- Fabricated from carbon steel; Painted with white polyester powder
- Compatible with Series
- N1C, RHC
- Panel Style
- Back Panel
- Shell Material
- Steel
Description
Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. N1C101206, RHC101206, Sub-Category Panel and Panel Accessories, Height 10.25 In., Length 8.25 In., Width 8.25 In., 14 Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.