CAD
Shop WIEGMANN

Interior Panel, 14 Gangs, Steel, Back Panel Box Type

  • Mfr # N1P1214
  • Zoro # G1114662
CAD Available

product price: 
$
13.19
/ea

Key Features

CAD Drawing
Number of Gangs
14 Gangs
Material
Steel
Nominal Length
12 in
Nominal Width
10 in
Box Type
Back Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1P1214
Zoro #
G1114662
UPC #
786725341351
Country of Origin
Mexico
CAD Available
Yes
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Box Type
Back Panel
Color
White
Finish
Powder Coated
For Use With
Mfr. No. N1C121406, N1C121408
Gauge
14
Sub-Category
Panel and Panel Accessories
Mounting Type
Mounting Holes
Mounting
Mounting Holes
Special Features
14 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
Shape
Rectangle
Application
Used for mounting lightweight control components.
Series
N1P
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Manufacturer Model Number
N1C, RHC
Panel Style
Back Panel
Compatible Manufacturer Model Number
N1C, RHC
Compatible Manufacturer Part Number
N1C, RHC
Compatible with Manufacturer Model No.
N1C, RHC
Compatible with Mfr. Model No.
N1C, RHC
For Use with Mfr Model Number
N1C, RHC
For Use With Mfr. Model Number
N1C, RHC
Compatible Pump Manufacturer Part Number
N1C, RHC
Compatible Mfr. Model Number
N1C, RHC
For Manufacturer Part Number
N1C, RHC
Compatible with Mfr. Model Number
N1C, RHC
Shell Material
Steel

Description

Enclosure Inner Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.