DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosure Inner Panel

WIEGMANN| Zoro #: G1498576| Mfr #: NP3624

$92.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 21.00"
Sub-Category: Panel and Panel Accessories
Gauge: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498576 Mfr #: NP3624
Length: 21.00"Sub-Category: Panel and Panel Accessories
Gauge: 12For Use With: Mfr. No. SDN12362508, N12362410, RHC362412, N12362408, N4362408, SSN4362408
Width: 21.00"Material: steel
Finish: Polyester PowderHeight: 33.00"
Item: Interior PanelCountry of Origin (subject to change): United States

Description

Interior Panel, Length 33.00 Inches, Width 21.00 Inches, For G2362841, G2444312, G2707442, G1560011, G1947495, G3315812 Enclosures

Reviews