CAD
Shop WIEGMANN

Interior Panel, Steel, Back Panel Box Type

  • Mfr # P1008
  • Zoro # G1912136
CAD Available

product price: 
$
12.29
/ea

Key Features

CAD Drawing
Material
Steel
Nominal Length
9 in
Nominal Width
7 in
Box Type
Back Panel
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1008
Zoro #
G1912136
UPC #
786725332403
Country of Origin
Multiple

Dimensions

Nominal Length
9 in
Nominal Width
7 in
Width
6.88 in
Length
6.88 in
Height
8.88"
Actual Height
8.88 in
Actual Width
6.88 in
Overall Width
7 in
Material Thickness
14 ga
Overall Height
9 in

Details

CAD Available
Yes
Item
Interior Panel
Material
Steel
Box Type
Back Panel
Color
White
Sub-Category
Panel and Panel Accessories
Finish
Powder Coated
For Use With
Mfr. No. B100806SC, B100804CH, BN4100804CHSSA, BN4100804CH, BN4100806CH, B100806CH, BN4100804CHSS
Series
P
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Application
For use with JIC enclosures.
Special Features
Steel panels are 14 gauge and have a white smooth hybrid finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Shape
Rectangle
Features
Fabricated from carbon steel; Painted with white polyester powder
Panel Style
Back Panel
Compatible with Series
JIC B
Compatible with Manufacturer Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Manufacturer Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Manufacturer Model No.
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Mfr. Model No.
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Use with Mfr Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Use With Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Pump Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Shell Material
Steel
Compatible Series
JIC B
Wire Color
White

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. B100806SC, B100804CH, BN4100804CHSSA, BN4100804CH, BN4100806CH, B100806CH, BN4100804CHSS, Sub-Category Panel and Panel Accessories, Height 8.88 In., Length 6.88 In., Width 6.88 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.