CAD
Shop WIEGMANN

Interior Panel, Steel, Back Panel Box Type

  • Mfr # P1614
  • Zoro # G1771743
CAD Available

product price: 
$
26.15
/ea

Key Features

CAD Drawing
Material
Steel
Nominal Length
15 in
Nominal Width
13 in
Nominal Depth
1.25 in
Box Type
Back Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1614
Zoro #
G1771743
UPC #
786725332700
Country of Origin
United States

Dimensions

Nominal Length
15 in
Nominal Width
13 in
Nominal Depth
1.25 in
Height
14.88"
Width
12.88 in
Length
12.88 in
Depth
1-1/4 in
Actual Height
14.88 in
Actual Width
12.88 in
Overall Width
13 in
Overall Height
15 in
Material Thickness
14 ga

Details

CAD Available
Yes
Item
Interior Panel
Material
Steel
Box Type
Back Panel
Color
White
Finish
Powder Coated
For Use With
Mfr. No. B161406SC, BN4161406CHSSA, BN4161406CH, PHH24ATD01A, BN4161406CHSS
Sub-Category
Panel and Panel Accessories
Mounting Type
Mounting Holes
Shape
Rectangle
Application
For use with JIC enclosures.
Series
P
Mounting
Mounting Holes
Material type
Carbon Steel
Special Features
Steel panels are 14 gauge and have a white smooth hybrid finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Series
JIC B
Compatible with Manufacturer Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Panel Style
Back Panel
Compatible Manufacturer Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Manufacturer Model No.
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Mfr. Model No.
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Use with Mfr Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Use With Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Pump Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Shell Material
Steel
Compatible Series
JIC B
Wire Color
White

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. B161406SC, BN4161406CHSSA, BN4161406CH, PHH24ATD01A, BN4161406CHSS, Sub-Category Panel and Panel Accessories, Height 14.88 In., Length 12.88 In., Width 12.88 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.