Shop WIEGMANN

Quick Release Padlock Latch Electrical Enclosures, 10 in H, 6 in D, 8 in W, 1, 12, 3R, 4, 4X, 6P

  • Mfr # HW-P100806CHQR
  • Zoro # G8362847

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW-P100806CHQR
Zoro #
G8362847
UPC #
786725889242
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
Overall Height
10 in
Overall Depth
6 in
Overall Width
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Closure Method
Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Opaque
Finish
Unfinished
Mounting
Wall
Cover Style
Solid
IP Rating
IP66, IP68
Features
Constructed of Polycarbonate material; Continuous hinge with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal
Series
Polycarbonate
Standards
cULus, UL Listed
Capacity
480 cu.in
Environment - MERCH
Submersible
Includes Knockouts
Knockouts Not Included
Gasket Material
Foam
Compatible Panel Model Number
HW-MP1008A, HW-P1008SPK
Product Type
Continuous Hinge Enclosure
Wire Color
Opaque

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Unfinished, Color Opaque, IP Rating IP66, IP68, Standards cULus, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.