Quick Release Padlock Latch Electrical Enclosures, 24 in H, 10 in D, 24 in W, 1, 12, 3R, 4, 4X

  • Mfr # HW-P242410CHQR
  • Zoro # G700943178
product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Enclosure Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW-P242410CHQR
Zoro #
G700943178
UPC #
786725877409
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
10 in
Overall Width
24 in
Overall Depth
10 in
Overall Height
24 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Enclosure Material
Polycarbonate
Closure Method
Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Opaque
Finish
Unfinished
Mounting
Wall
Cover Style
Solid
Enclosure Cover Type
Hinged
Series
Polycarbonate
Material of Enclosure
Polycarbonate
IP Rating
IP66
Features
Constructed of Polycarbonate material; Continuous hinge with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal
Solid / Clear Cover
Solid
Enclosure NEMA Rating
12, 3R, 4, 4X
Standards
cULus, UL Listed
Weight
17 lb.
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Foam
Compatible Panel Model Number
HW-MP2424PCA, HW-P2424SPK
Product Type
Continuous Hinge Enclosure
Wire Color
Opaque

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Unfinished, Color Opaque, IP Rating IP66, Standards cULus, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.