This item is Discontinued.

Wiegmann Fiberglass Enclosure, NEMA 4X, Hinged HW-80804CHTL

This item is Discontinued.

Wiegmann

Fiberglass Enclosure, NEMA 4X, Hinged (Discontinued)

Mfr # HW-80804CHTL
Zoro # G7334619
UPC # 786725879618
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW-80804CHTL
Zoro #
G7334619
UPC #
786725879618
Country of Origin
United States

Dimensions

Depth
4 in
Width
8 in
Height
8 in
Nominal Enclosure Width
8 in

Details

Item
Enclosure
Closure Method
Twist Lock Latch
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Features
Constructed of molded fiberglass; Continuous hinge with twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available
Series
Premier
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Material of Enclosure
Fiberglass
Enclosure NEMA Rating
NEMA 4X

Description

Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.