This item is Discontinued.

Wiegmann Fiberglass Enclosure, NEMA 4X, Hinged HW-CC80804CHTL

This item is Discontinued.

Wiegmann

Fiberglass Enclosure, NEMA 4X, Hinged (Discontinued)

Mfr # HW-CC80804CHTL
Zoro # G7333410
UPC # 786725856312
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW-CC80804CHTL
Zoro #
G7333410
UPC #
786725856312
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Depth
4 in
Nominal Enclosure Width
8 in

Details

Item
Enclosure
Closure Method
Twist Lock Latch
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Features
Constructed of molded fiberglass; Clear cover with continuous hinge and twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available
Series
Premier
Solid / Clear Cover
Clear
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
Fiberglass

Description

Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.