This item is Discontinued.

This item is Discontinued.
Fiberglass Enclosure, NEMA 4X, Hinged (Discontinued)
Mfr #
HW-N4X302008CHW
Zoro #
G7335906
UPC # 786725878369
Country of Origin United States
Category Electrical Enclosures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-N4X302008CHW
- Zoro #
- G7335906
- UPC #
- 786725878369
- Country of Origin
- United States
Dimensions
- Depth
- 8 in
- Height
- 30 in
- Width
- 20 in
- Actual Depth
- 9.89 in
- Actual Height
- 32.86 in
- Actual Width
- 20.99 in
- Nominal Enclosure Width
- 20 in
Details
- Item
- Enclosure
- Closure Method
- Twist Lock Latch
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Silver
- Mounting
- Wall
- Features
- Constructed of molded fiberglass; Windowed cover with continuous hinge and twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
- Series
- Control
- Enclosure NEMA Rating
- NEMA 4X
- Enclosure Cover Type
- Hinged
- Material of Enclosure
- Fiberglass
- Solid / Clear Cover
- Clear
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.