Shop WIEGMANN

Oiltight Hole Seal, Steel, 0.5 in Conduit Size, 0.87 in Hole Dia, Polyester Powder, Gray

  • Mfr # WAS050
  • Zoro # G1783126

product price: 
$
9.19
/ea

Key Features

Finish
Painted
Length
4 in
Height
0.75 in
Width
4.500 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAS050
Zoro #
G1783126
UPC #
786725490202
Country of Origin
China
Item
Hole Seal
Finish
Painted
Material
Carbon Steel
Color
Gray
For Use With
Steel Enclosures
Includes
Oil Resistant Gasket, Quick Wing Nut
Gasket
Oiltight
Designed To
Seal Unused Pushbutton or Conduit Holes
NEMA Enclosure Type
12 and 4
Finish Type
Smooth
Special Features
1/2-inch conduit holes. Quick wing nut. Oil resistant gasket. ANSI-61 gray smooth finish.
Cubic Capacity
2.3625 cu.in
Application
Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water.
Material type
Carbon Steel
Standard
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Type
Accessory
Accessory Type
Hole Seal
Industry Standard(s)
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Features
Quick wing nut; Oil resistant gasket; ANSI 61 gray polyester powder; Maintains UL rating of the enclosure when like materials are used
For Hole Type
Conduit, Knockouts, Push Buttons
Oiltight Seal
Oiltight
NEMA Enclosure Rating
1, 12, 13, 4, 4X
Shell Material
Carbon Steel
Wire Color
Gray
Traction Material
Carbon Steel

Dimensions

Length
4 in
Height
0.75 in
Width
4.500 in
Conduit Size
0.5 in
Hole Dia.
0.87 in
Dimensions
4 in x 4.5 in x 0.75 in
Each - Width
4.500 in
Size
4 in x 4.5 in x 0.75 in
Depth
0.7 in
For Hole Diameter - Maximum
0.5 in
Conduit Hole Size
1/2 in

Description

Hole Seal, Hole Dia. 0.87 in, Material Carbon Steel, Conduit Size 0.5 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.