Shop WIEGMANN
See all product information
Create Account
Interior Panel, Carbon Steel, Back Panel Box Type
- Mfr # N1P3036PP
- Zoro # G0574169
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Nominal Length
1 in
Nominal Width
35 in
Box Type
Back Panel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1P3036PP
- Zoro #
- G0574169
- UPC #
- 786725866229
- Country of Origin
- United States
- Item
- Interior Panel
- Material
- Carbon Steel
- Box Type
- Back Panel
- Color
- White
- Accessory Type
- Inner Panel For N1C303606Lp Enclosure
- Special Features
- White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
- Shape
- Rectangle
- Mounting
- Mounting Holes
- Application
- Used for mounting lightweight control components.
- Finish
- Smooth Hybrid Paint
- Mounting Type
- Mounting Holes
- Features
- Fabricated from carbon steel; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Description
Inner Panel For N1C303606Lp Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.