CAD
Shop HUBBELL-WIEGMANN

Interior Panel, 14 Gangs, Carbon Steel, Back Panel Box Type

  • Mfr # N1P1216
  • Zoro # G7460555
CAD Available

product price: 
$
21.75
/ea

Key Features

CAD Drawing
Number of Gangs
14 Gangs
Material
Carbon Steel
Nominal Length
14 in
Nominal Width
10 in
Box Type
Back Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1P1216
Zoro #
G7460555
UPC #
786725341368
Country of Origin
United States
CAD Available
Yes
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Gauge
14
Finish
Painted
Application
Use to Replace Accessories
For Use With
N1C Enclosures
Sub-Category
Panel and Panel Accessories
Mounting
Mounting Holes
Shape
Rectangle
Special Features
14 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
Mounting Type
Mounting Holes
Features
Fabricated from carbon steel; Painted with white polyester powder
Panel Style
Back Panel
Compatible with Manufacturer Model Number
N1C, RHC
Compatible Manufacturer Model Number
N1C, RHC
Compatible Manufacturer Part Number
N1C, RHC
Compatible with Manufacturer Model No.
N1C, RHC
Compatible with Mfr. Model No.
N1C, RHC
For Use with Mfr Model Number
N1C, RHC
For Use With Mfr. Model Number
N1C, RHC
Compatible Pump Manufacturer Part Number
N1C, RHC
Compatible Mfr. Model Number
N1C, RHC
For Manufacturer Part Number
N1C, RHC
Compatible with Mfr. Model Number
N1C, RHC
Shell Material
Steel

Description

Interior Panel, Carbon Steel Material, Painted Finish, For Use With N1C Enclosures, Sub-Category Panel and Panel Accessories, Application Use to Replace Accessories, Height 14.25 In., Width 10.25 In., 14 Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.