Interior Panel, 14 Gangs, Carbon Steel, Back Panel Box Type

  • Mfr # P1010

  • Zoro # G7470705


product price:  $15.15
/ea

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
Nominal Length
9 in
Nominal Width
9 in
Box Type
Back Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1010
Zoro #
G7470705
UPC #
786725332458
Country of Origin
United States

Dimensions

Nominal Length
9 in
Nominal Width
9 in
Width
10 in
Length
1 in
Height
10.00"
Actual Width
8.88 in
Actual Height
8.88 in
Overall Height
9 in
Overall Width
9 in
Material Thickness
14 ga

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Application
Use to Replace Accessories
Finish
Painted
For Use With
N12, N4, RHC Enclosures
Gauge
14
Sub-Category
Panel and Panel Accessories
Mounting Type
Mounting Holes
Series
P
Mounting
Mounting Holes
Special Features
Steel panels are 14 gauge and have a white smooth hybrid finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Shape
Rectangle
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Series
JIC
Panel Style
Back Panel

Description

Interior Panel,8.88" W x 8.88" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.