Shop WIEGMANN
See all product information
Create Account
Interior Panel, Carbon Steel, Back Panel Box Type
- Mfr # N1P1616PP
- Zoro # G0832846
product price:Â
$
40.79
/ea
Key Features
Material
Carbon Steel
Nominal Length
1 in
Nominal Width
19 in
Box Type
Back Panel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1P1616PP
- Zoro #
- G0832846
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Nominal Length
- 1 in
- Nominal Width
- 19 in
- Length
- 1.375 in
- Width
- 19-1/4 in
- Actual Width
- 19.25 in
- Actual Height
- 1.375 in
- Height
- 1 in
- Overall Width
- 14.5 in
- Overall Height
- 13 in
Details
- Item
- Interior Panel
- Material
- Carbon Steel
- Box Type
- Back Panel
- Color
- White
- Application
- Used for mounting lightweight control components.
- Mounting
- Mounting Holes
- Finish
- Painted
- Mounting Type
- Mounting Holes
- Special Features
- White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
- Shape
- Rectangle
- Features
- Fabricated from carbon steel; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
- Panel Style
- Back Panel
- Shell Material
- Steel
- Wire Color
- White
Description
Interior Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.