Shop WIEGMANN
See all product information
Create Account
Electrical Box Cover, Carbon Steel, Hinged Cover
- Mfr # N1C122006
- Zoro # G2229912
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Cover Type
Hinged
Overall Width
12 in
Material
Carbon Steel
Lid Style
Cover Cap
Overall Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1C122006
- Zoro #
- G2229912
- UPC #
- 786725340538
- Country of Origin
- United States
- Item
- Box Cover
- Cover Type
- Hinged
- Material
- Carbon Steel
- Lid Style
- Cover Cap
- Enclosure Cover Features
- 1/4 Turn Latch
- Color
- Ansi-61 Gray Textured
- Finish
- Textured
Description
Enclosure Cover Features 1/4 Turn Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.