Shop WIEGMANN
See all product information
Create Account
Electrical Box Cover, Carbon Steel, Hinged Cover
- Mfr # N1C243012LP
- Zoro # G7333270
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Cover Type
Hinged
Overall Width
24 in
Material
Carbon Steel
Overall Height
30 in
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1C243012LP
- Zoro #
- G7333270
- UPC #
- 786725612185
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Height
- 30 in
- Overal Depth
- 12 in
Details
- Item
- Box Cover
- Cover Type
- Hinged
- Material
- Carbon Steel
- Finish
- Smooth
- Color
- Ansi-61 Gray Smooth
Description
Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.