This item is Discontinued.

This item is Discontinued.
N1 SC WIREWAY, NO KO 2.5X2.5X48 CS-GRY (Discontinued)
Mfr #
S2248NK
Zoro #
G6999915
UPC # 786725350414
Country of Origin United States
Category Cable Trays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2248NK
- Zoro #
- G6999915
- UPC #
- 786725350414
- Country of Origin
- United States
- Finish
- Polyester Powder
- NEMA Rating
- 1
- Cover Type
- Screw Cover
- Material
- Carbon Steel
- Knockouts
- No
- Application
- Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
- Color
- Ansi-61 Gray Smooth
- Features
- Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.
- Enclosure
- Nema 1 Type Enclosure
- Enclosure Type
- Nema 1 Type Enclosure
- Finish Type
- Polyester Powder
- Standard
- cULus
- UL Listed
- Yes
- Listings
- UL, CSA
- Certified Listed
- cULus
- Type
- Wireway
Dimensions
- Height
- 3 in
- Width
- 2.500 in
- Depth
- 48 in
- Actual Width
- 2.500 in
- Each - Width
- 2.500 in
- Actual Height
- 2.500 in
- Actual Length
- 48.000 in
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.