Shop WIEGMANN
See all product information
Create Account
Enclosure Cover, 12 in. H x 24 in. W x 8 in. L, Carbon Steel
- Mfr # N12122408
- Zoro # G7333255
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Dimension
12 in. H x 24 in. W x 8 in. L
Height
12 in
Width
24 in
Type
Enclosure
Mounting
External Mounting Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N12122408
- Zoro #
- G7333255
- UPC #
- 786725342907
- Country of Origin
- United States
- Item
- Enclosure Cover
- Type
- Enclosure
- Mounting
- External Mounting Feet
- Material
- Carbon Steel
- Color
- Gray
- Finish
- Smooth
- NEMA Enclosure Type
- NEMA 12
- Application
- Intended for use in housing electrical and electronic controls, instruments, components and associated wiring. These enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
- Construction
- Continuously Welded Seams
- Cover Type
- Door
- Finish Type
- Smooth
- Nema Rating
- 12
- Certified Listed
- cULus
- Latches Type
- Clamps
- Listings
- UL, CSA
- Mounting Type
- External Mounting Feet
- Number of Doors (Fixed)
- 1
- UL Listed
- Yes
- Cubic Capacity
- 2304 cu.in
- Standard
- cULus
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.