Shop WIEGMANN
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enclosure Cover, 36 in. H x 30 in. W x 20 in. L, Carbon Steel
- Mfr # N12363020
- Zoro # G7336764
product price:Â
$
1,256.99
/ea
Key Features
Dimension
36 in. H x 30 in. W x 20 in. L
Height
36 in
Width
30 in
Type
Enclosure
Mounting
External Mounting Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N12363020
- Zoro #
- G7336764
- UPC #
- 786725346738
- Country of Origin
- United States
Dimensions
- Dimension
- 36 in. H x 30 in. W x 20 in. L
- Height
- 36 in
- Width
- 30 in
- Depth
- 20 in
- Length
- 20 in
- Each - Width
- 30.000 in
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.